AAM040046050
Description
AAM040046050 SLEEVE BEARING ; 40MM ID X 46MM OD X 50MM L SAE 841
Part # AAM040046050
BDI # 18198907
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.811
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.814
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
1.969
Outside Diameter - Millimeter:
46.07
CFM040046025
Description
CFM040046025 FLANGED BEARING ; 40X46X25X56X5MM C93200 CAST BRONZE
Part # CFM040046025
BDI # 17053659
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.811
Flange Outside Diameter - Millimeter:
56
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.814
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
0.984
AAM040046035
Description
AAM040046035 SLEEVE BEARING ; 40 X 46 X 35 MM BRONZE
Part # AAM040046035
BDI # 17051200
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.811
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.814
Length Thru Bore - Millimeter:
35
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
1.378
Outside Diameter - Millimeter:
46.07
FFM040046035
Description
FFM040046035 FLANGED BEARING ; 40 X 46 X 35 X 56 X 5MM SAE 841 BRONZE
Part # FFM040046035
BDI # 18199192
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.811
Flange Outside Diameter - Millimeter:
56
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.814
Length Thru Bore - Millimeter:
35
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
1.378
FFM040046025
Description
FFM040046025 FLANGED BEARING ; 40 X 46 X 25 X 56 X 5 MM
Part # FFM040046025
BDI # 17054768
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.811
Flange Outside Diameter - Millimeter:
56
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.814
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
0.984