20EFG5K 50FT/CARTON
Description
20EFG5K XCTN HYDRAULIC HOSE ; EFG5K SPIRAL WIRE SAE 100R13 50FT/REL
Part # 46511287
BDI # 1099571
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 165 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/2IN PLICORD FOOD GREY
Description
1-1/2IN PLICORD FOOD GREY HOSE ; 100FT/REL
Part # 20020212
BDI # 423483
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
1 Ply Synthetic Fabric Spiral with Galvanized Wire Helix | Bend Radius 4 Inch
Typical Use:
In-Plant Service | Tank Truck
Inside Diameter - Millimeter:
38.1
Color:
Gray
20EFG5KLXCTN
Description
20EFG5KLXCTN HYDRAULIC HOSE ; NON-RETURNABLE 50FT/REL
Part # 46510058
BDI # 22150978
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
4 or 6 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 82 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black
20EFG5K-XTFXLL
Description
20EFG5K-XTFXLL SPIRAL WIRE HOSE ; NON-RETURNABLE 70494 200FT/REL
Part # 46510369
BDI # 22493168
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
31.8
Color:
Black
20EFG5K-XTFXCTN
Description
20EFG5K-XTFXCTN SPIRAL WIRE HOSE ; 70510 50FT/REL
Part # 46510375
BDI # 22493178
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
31.8
Color:
Black