120A21

COMPARE

120A21

Description
120A21 ROLLER CHAIN SPROCKET ; 21T 10.850" OD 1 1/4" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A21

BDI # 740957

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.065

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.853
Pitch Diameter - Millimeter: 255.651
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY