V125 HRB HUB VIVA 7392774
Description
V125 HRB HUB VIVA 7392774 ; NON-RETURNABLE CPLG HUB
Part # V125 HRB HUB VIVA 7392774
BDI # 24115430
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.37
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.37
Outside Diameter - Millimeter:
60.198
Other Features:
High Pressure | Burst Pressure 200 PSI | 3 FT Length
Typical Use:
Vechicle
Inside Diameter - Millimeter:
50.8
Color:
Blue
1-1/2INX50FT 429W MH 135PSI
Description
1-1/2X50 BULK SAND BLAST 135D ; MATERIAL HANDLING HOSE
Part # 1-1/2INX50FT 429W MH 135PSI
BDI # 18201679
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.37
Outside Diameter - Millimeter:
60.198
Other Features:
High Tensile Synthetic Textile | Bend Radius 18 Inch
Typical Use:
Industrial | Sand Blast
Inside Diameter - Millimeter:
38.1
Color:
Black
V110 HSB 0.625 VIVA 7392749
Description
V110 HSB 0.625 VIVA 7392749 ; POR MTO 3/16 X 3/32 KW 1SS STL HUB
Part # V110 HSB 0.625 VIVA 7392749
BDI # 18146345
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.37
Length Thru Bore - Millimeter:
38.354
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
60.198
Coupling Type:
Elastomeric Coupling
Torque:
62Nm
V125 HSB 1.5 VIVA 7392782
Description
V125 HSB 1.5 VIVA 7392782 ; POR MTO 3/8 X 3/16 KW 1SS STL HUB
Part # V125 HSB 1.5 VIVA 7392782
BDI # 18146352
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.37
Length Thru Bore - Millimeter:
38.354
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
60.198
Coupling Type:
Elastomeric Coupling
Torque:
105Nm