32ACP MEGATECHII 100FT/CARTON
Description
32ACP MEGATECH II XCTN HYDRAULIC HOSE ; POR MEGATECH II-TYPE AT-ACP 100FT/REL
Part # 46572485
BDI # 1104021
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.61
Outside Diameter - Millimeter:
66.294
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 5200 PSI
Typical Use:
Air Compressor Line | High Temperature Transmission and Lubricating Oil System
Inside Diameter - Millimeter:
50.8
Color:
Black
32ACPMEGATECHIIX50FT
Description
32ACPMEGATECHIIX50FT ; MEGATECH II - TYPE AT - ACP 50'/REEL
Part # 70802
BDI # 22151128
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.61
Outside Diameter - Millimeter:
66.3
Other Features:
1300 PSI | 89.6 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
Multi-Purpose High-Pressure | High-Temperature | Air Compressor Lines | Petroleum-Base Or Phosphate Ester Hydraulic Fluid Supply Lines
Inside Diameter - Millimeter:
50.8
Color:
Blue