Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
28.657
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
29.38
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
727.89
Mounting Method:
Rough Bore
PHS 20B-1A72
Description
PHS 20B-1A72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A72
BDI # 1286652
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
28.657
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.38
Pitch Diameter - Millimeter:
727.89
Mounting Method:
Rough Bore
HA100A72 X 12IN
Description
HA100A72 X 12IN CHAIN SPROCKET ; 100CHAIN 72T ALTERED W/HT
Part # HA100A72 X 12IN
BDI # 24085555
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.38
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Finished Bore
PHS 20B-1C72
Description
PHS 20B-1C72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1C72
BDI # 1286735
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
28.657
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.38
Pitch Diameter - Millimeter:
727.89
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
28.657
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
29.38
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
727.89
Mounting Method:
Rough Bore