Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.869
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.008
Global Part Number GPN:
36516
Pitch Diameter - Millimeter:
72.873
Mounting Method:
Rough Bore
25B36
Description
25B36 ROLLER CHAIN SPROCKET ; 1/4" P 36T 3/8" MIN PLAIN BORE
Part # 25B36
BDI # 617894
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.869
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.008
Global Part Number GPN:
36092
Pitch Diameter - Millimeter:
72.873
Mounting Method:
Rough Bore
25A36
Description
25A36 ROLLER CHAIN SPROCKET ; ROUGH BORE 25 CHAIN 36T 1 ROW
Part # 25A36
BDI # 617846
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.869
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.008
Global Part Number GPN:
31590
Pitch Diameter - Millimeter:
72.873
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.869
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.008
Pitch Diameter - Millimeter:
72.873
Mounting Method:
Rough Bore
PHS 25-1A36
Description
PHS 25-1A36 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 25-1A36
BDI # 1287322
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.869
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.008
Pitch Diameter - Millimeter:
72.873
Mounting Method:
Rough Bore