RA1567EBL
Description
RA1567EBL CYLINDRICAL ROLLER BEARING ; 34.989MM ID 80.025MM OD 34.925MM W OPEN
Part # RA1567EBL
BDI # 17149341
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.151
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453948
Number of Rows of Rollers:
Single Row
M1010EAHL
Description
M1010EAHL BEARING OUTER RING ; 80.035MM ODX16MM W
Part # M1010EAHL
BDI # 17147866
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.151
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN:
452216
Number of Rows of Rollers:
Single Row
4T-27820
Description
4T-27820 TAPERED RLR BRG CUP ; SGL 3.151"X0.7288" STL
Part # 27820
BDI # 17141514
Features
Component:
Cup
Width - Millimeter:
18.517
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.151
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
80.035
Global Part Number GPN:
644656
Precision Class:
Standard
Basic Number:
27820
M1307EAHL
Description
M1307EAHL BEARING OUTER RING ; 80.035MM ODX21MM W
Part # M1307EAHL
BDI # 17147921
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.151
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN:
452358
Number of Rows of Rollers:
Single Row
27881-90017
Description
27881-90017 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4 OD
Part # 27881-90017
BDI # 1329695
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.151
Outside Diameter - Millimeter:
80.035
Bore - Millimeter:
38.1
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
655954
Assembly Components:
27881 (2) | 27820D (1) | X1S-27880 (1)
Basic Number:
27881
Precision Class:
Standard