Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Triplex Type
Global Part Number GPN:
569101
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
35TTA25-25
Description
35TTA25-25 ROLLER CHAIN SPROCKET ; TYPE A 35 CHAIN 25 TEETH
Part # 35TTA25-25
BDI # 619015
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
06B25
Description
06B25 ROLLER CHAIN SPROCKET ; 3/8" PITCH 25T 12MM MIN PLAIN BORE
Part # 06B25
BDI # 613275
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Simplex Type
Global Part Number GPN:
570351
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
30897
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed
35BS25HT 1
Description
35BS25HT 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 35BS25HT 1
BDI # 618743
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
With 2 Set Screw
Global Part Number GPN:
33019
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore