Features
Pitch Diameter - Inch:
3.509
Inch - Metric:
Metric
Outside Diameter - Inch:
3.455
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576974
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.509
Inch - Metric:
Metric
Outside Diameter - Inch:
3.455
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576475
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Metric
Outside Diameter - Inch:
3.455
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Falcon HTC Belt Style | Taper Lock Bushing
Global Part Number GPN:
577374
Pitch Diameter - Millimeter:
89.129