48MEGATECH500 100FT/CARTON
Description
48MEGATECH 500 XCTN HYDRAULIC HOSE ; NON-RETURNABLE
Part # 46570207
BDI # 1107361
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 24 Inch | Burst Pressure 2000 PSI
Typical Use:
Air Brake | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil or Air Compressor Line
Inside Diameter - Millimeter:
76.2
3IN 76W ENGINE COOLANT MARINE 63PSI
Description
3X50 4176HD COOL 63-THICK WALL ; COOLANT HOSE
Part # 41760880
BDI # 18202119
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Multiple Ply Synthetic Fabric
Typical Use:
Stationary Engine
Inside Diameter - Millimeter:
76.2
Color:
Black
3INX100FT OILFIELD VACUUM HOSE 150PSI
Description
3X100 BG OILFIELD VACUUM 150SD ; OILFIELD HOSE
Part # 46881762
BDI # 18202298
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Bend Radius 6 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Handling Crude Oil | Salt And Fresh Water | Tank Bottom | Drilling Mud | Dilute Solutions Of Hydrochloric Acid | Diesel Fuel And Sewage Transfer
Inside Diameter - Millimeter:
76.2
Color:
Black