F-3131-G
Description
F-3131-G THRUST TAPERED RLR BEARING ; MACHINE RACE 17IN ID 34IN OD 8.98IN WD
Part # F-3131-G
BDI # 21460138
Features
Height - Millimeter:
228.6
Bore 1 - Inch:
17
Bore 2 - Millimeter:
434.975
Height - Inch:
9
Bore 2 - Inch:
17.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
34
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
03EB2200EX
Description
03EB2200EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 22"
Part # 03EB2200EX
BDI # 24715700
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
196.9
Other Features:
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
34
Length Thru Bore - Millimeter:
310
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB2200GR
Description
03EB2200GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 22"
Part # 03EB2200GR
BDI # 24715702
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
196.9
Other Features:
Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
34
Length Thru Bore - Millimeter:
310
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB560MEX
Description
03EB560MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 560MM
Part # 03EB560MEX
BDI # 24715728
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
196.9
Other Features:
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
34
Length Thru Bore - Millimeter:
310
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB560MGR
Description
03EB560MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 560MM
Part # 03EB560MGR
BDI # 24715730
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
196.9
Other Features:
Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
34
Length Thru Bore - Millimeter:
310
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar