Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
D08BTB30
Description
D08BTB30 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08BTB30
BDI # 607180
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
4.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570947
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
41BS30 5/8
Description
41BS30 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 41BS30 5/8
BDI # 620543
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Global Part Number GPN:
32489
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
40TTA30-25
Description
40TTA30-25 ROLLER CHAIN SPROCKET ; TYPE A 40 CHAIN 30 TEETH
Part # 40TTA30-25
BDI # 620362
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
D40Q30H
Description
D40Q30H ROLLER CHAIN SPROCKET ; 40-2 CHAIN 30 TEETH 2 ROW HT
Part # D40Q30H
BDI # 607789
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571202
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed