20R STD FLEX ELEMNT WRAPFLEX 0789008
Description
20R STD FLEX ELEMNT WRAPFLEX 0789008 ; 789008 W/FAST
Part # 4500024
BDI # 18483785
Features
Component:
Element Assembly
Width - Millimeter:
37.084
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.46
3/5V520SDS
Description
3/5V520SDS V-BELT SHEAVE ; QD SHEAVE 5V SECTION 3 GROOVE
Part # 2105008416
BDI # 650922
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2 has No Keyway
Global Part Number GPN:
583937
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SDS
Number of Grooves:
3
PHP 6-5V520-SD
Description
PHP 6-5V520-SD PULLEY ; NON-RETURNABLE
Part # PHP 6-5V520-SD
BDI # 1283670
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580934
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
4