Features
Enclosure:
2 Seals
Housing Width - Millimeter:
66.675
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
PHP 6-5V550-SD
Description
PHP 6-5V550-SD PULLEY ; NON-RETURNABLE
Part # PHP 6-5V550-SD
BDI # 1283671
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
6
CB-7288-56
Description
CB-7288-56 SLEEVE BEARING ; 4-1/2" BORE 5-1/2" OD 7" LTB
Part # 105023
BDI # 523408
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
177.8
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
7
Global Part Number GPN:
490115
CB-7288-64
Description
CB-7288-64 SLEEVE BEARING ; 4-1/2" BORE 5-1/2" OD 8" LTB
Part # 105024
BDI # 523409
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
203.2
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
8
Global Part Number GPN:
490116
PHP 3-5V550-SDS
Description
PHP 3-5V550-SDS TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 3-5V550-SDS
BDI # 1283578
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SDS
Number of Grooves:
3