25A72

COMPARE

25A72

Description
25A72 ROLLER CHAIN SPROCKET ; 72T 5.876" OD 1/2" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25A72

BDI # 742507

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.732

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.876
Pitch Diameter - Millimeter: 145.593
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
25B72

COMPARE

25B72

Description
25B72 ROLLER CHAIN SPROCKET ; 72T 5.876" OD 1/2" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25B72

BDI # 742535

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.732

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.876
Pitch Diameter - Millimeter: 145.593
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY