9S 1 1/8
Description
9S 1 1/8 SLEEVE CPLG FLANGE ; 1-1/8" BORE 6.35" OD 3-5/8" HUB
Part # 9S 1 1/8
BDI # 625791
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
2B60SDS
Description
2B60SDS V-BELT PULLEY ; 6.35" OD 2 GROOVE SDS BUSHING CAST IRON
Part # 2B60SDS
BDI # 741900
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
587917
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
9S 1 9/16
Description
9S 1 9/16 SLEEVE CPLG FLANGE ; 9 SIZE SPACER CAST IRON
Part # 9S 1 9/16
BDI # 625799
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
9S 1 5/8
Description
9S 1 5/8 SLEEVE CPLG FLANGE ; 1-5/8" BORE 6.35" OD 3-5/8" HUB
Part # 9S 1 5/8
BDI # 625796
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
9S 2 7/8
Description
9S 2 7/8 SLEEVE CPLG FLANGE ; 9 SIZE SPACER CAST IRON
Part # 9S 2 7/8
BDI # 625808
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
57.937
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.775
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs