Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577449
Pitch Diameter - Millimeter:
169.34
W3814M90-MPB
Description
W3814M90-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3814M90-MPB
BDI # 613025
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577944
Pitch Diameter - Millimeter:
169.34
W3814M65-MPB
Description
W3814M65-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3814M65-MPB
BDI # 613023
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577942
Pitch Diameter - Millimeter:
169.34
W3814M120-MPB
Description
W3814M120-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3814M120-MPB
BDI # 613020
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
578030
Pitch Diameter - Millimeter:
169.34
W3814M42-SF
Description
W3814M42-SF SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3814M42-SF
BDI # 613022
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577941
Pitch Diameter - Millimeter:
169.34