Page 1 of 23

Next

Compare
41A42

COMPARE

41A42

Description
41A42 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 41A42

BDI # 620456

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 6.691
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.972
Global Part Number GPN: 31703
Pitch Diameter - Millimeter: 169.94
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E40Q42H

COMPARE

E40Q42H

Description
E40Q42H ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND

MARTIN SPROCKET & GR

Part # E40Q42H

BDI # 608527

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-3
Pitch Diameter - Inch: 6.691
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.972
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571322
Pitch Diameter - Millimeter: 169.94
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D40SK42

COMPARE

D40SK42

Description
D40SK42 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D40SK42

BDI # 607815

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 6.691
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.972
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN: 30441
Pitch Diameter - Millimeter: 169.94
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40A42 X 4.187

COMPARE

40A42 X 4.187

Description
40A42 X 4.187 SPROCKET ; 4.187" BORE 1/2" PITCH 42 TEETH

MARTIN SPROCKET & GR

Part # 40A42 X 4.187

BDI # 21834766

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.691

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.972
Pitch Diameter - Millimeter: 169.94
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
08A42

COMPARE

08A42

Description
08A42 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 08A42

BDI # 613331

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Pitch Diameter - Inch: 6.691
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 6.972
Other Features: Simplex Type
Global Part Number GPN: 569962
Pitch Diameter - Millimeter: 169.94
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY