D10CTB38
Description
D10CTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10CTB38
BDI # 607282
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
7.569
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569489
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Bushed
50BS38 1 3/16
Description
50BS38 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS38 1 3/16
BDI # 621620
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Global Part Number GPN:
33762
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
50BS38 1 3/4
Description
50BS38 1 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 38T 1-3/4" BORE 1 STRAND
Part # 50BS38 1 3/4
BDI # 621621
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Global Part Number GPN:
35125
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
7.569
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
Duplex Type
Global Part Number GPN:
570779
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Rough Bore
50BS38 1
Description
50BS38 1 ROLLER CHAIN SPROCKET ; 5/8" P 38T 1" BORE
Part # 50BS38 1
BDI # 621615
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Global Part Number GPN:
33218
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore