PHP 34XH300RSB
Description
PHP 34XH300RSB PULLEY ; NON-RETURNABLE
Part # PHP 34XH300RSB
BDI # 1289501
Features
Pitch Diameter - Inch:
9.47
Flange Outside Diameter - Millimeter:
256
Inch - Metric:
Inch
Outside Diameter - Inch:
9.359
Face Width - Millimeter:
92.1
Face Width - Inch:
3.626
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
240.53
Mounting Method:
Rough Bore