Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
45.851
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
47.008
Other Features:
Simplex Type
Global Part Number GPN:
569109
Pitch Diameter - Millimeter:
1164.615
Mounting Method:
Rough Bore
239/900CAMKE4
Description
239/900CAMKE4 SPHERICAL ROLLER BEARING ; 900MM BOREX1180MM ODX206MM W 2-ROW
Part # 239/900CAMKE4
BDI # 1185067
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
46.457
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
PHS 32B-1A72
Description
PHS 32B-1A72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 32B-1A72
BDI # 1287219
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
45.851
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
47.008
Pitch Diameter - Millimeter:
1164.615
Mounting Method:
Rough Bore
PHS 32B-1C72
Description
PHS 32B-1C72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 32B-1C72
BDI # 1287252
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
45.851
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
47.008
Pitch Diameter - Millimeter:
1164.615
Mounting Method:
Rough Bore
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
46.457
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing