Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Bore - Millimeter:
90
Length - Millimeter:
28
Other Features:
12 Locking Screws
Length - Inch:
1.102
DU-DI-207R
Description
DU-DI-207R TAPERED RLR INSERT BRG ; NON RETURNABLE
Part # 023491
BDI # 240988
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.16
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Other Features:
Double Row | Double Interlock | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.15
Outside Diameter - Millimeter:
130.81
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2
C405E-337
Description
C405E-337 KEYLESS LOCKING ASSEMBLY ; 3.375" X 5.118" HEAVY-DUTY
Part # C405E-337
BDI # 194388
Features
Component:
Keyless Locking Assembly
Series:
C405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
129.997
Bore - Millimeter:
85.725
Length - Millimeter:
80.01
Other Features:
12 Locking Screws | Heavy Duty | Wider Design
Length - Inch:
3.15
C200E-343
Description
C200E-343 KEYLESS LOCKING ASSEMBLY ; 3.437" X 5.118" SELF-RELEASE
Part # C200E-343
BDI # 194205
Features
Component:
Keyless Locking Assembly
Series:
C200
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
129.997
Bore - Millimeter:
87.325
Length - Millimeter:
27.991
Other Features:
16 Locking Screws | Double Taper | Self Releasing | No Self Centering
Length - Inch:
1.102