Features
Pilot Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Circle Diameter Round - Inch:
4.25
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
2.25
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
107.95
Features
Pilot Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Circle Diameter Round - Inch:
4.25
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
0.875
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
107.95
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
Face Dia 4.813 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
101.295
TW120-2
Description
TW120-2 BEARING LOCKWASHER ; 3.988" ID 5-31/64" OD 0.115" THICK
Part # TW120-2
BDI # 1374390
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.484
Outside Diameter - Millimeter:
139.294
Other Features:
Face Dia 4.813 | 19 Tangs
Inside Diameter - Millimeter:
101.295
C133E-343
Description
C133E-343 KEYLESS LOCKING ASSEMBLY ; 3.437" X 5.118" SINGLE TAPER DESIGN
Part # C133E-343
BDI # 193174
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.472
Outside Diameter - Millimeter:
138.989
Bore - Millimeter:
87.325
Length - Millimeter:
40.488
Other Features:
9 Locking Screws | Single Taper with Flange
Length - Inch:
1.594