Page 1 of 2

Next

Compare
RS240-1A60T

COMPARE

RS240-1A60T

Description
RS240-1A60T SPROCKET ; STOCK BORE

TSUBAKI

Part # RS240-1A60T

BDI # 912313

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 57.322

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 59.04
Pitch Diameter - Millimeter: 1455.979
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240A60

COMPARE

240A60

Description
240A60 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 240A60

BDI # 617811

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 57.322
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 59.04
Global Part Number GPN: 31576
Pitch Diameter - Millimeter: 1455.979
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS240-1C60T

COMPARE

RS240-1C60T

Description
RS240-1C60T SPROCKET ; SB 1 3/8"

TSUBAKI

Part # RS240-1C60T

BDI # 912967

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 57.322

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 59.04
Pitch Diameter - Millimeter: 1455.979
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 240-1A60

COMPARE

PHS 240-1A60

Description
PHS 240-1A60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 240-1A60

BDI # 1292040

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 57.322

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 59.04
Pitch Diameter - Millimeter: 1455.979
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 240-1C60

COMPARE

PHS 240-1C60

Description
PHS 240-1C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 240-1C60

BDI # 1292245

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 57.322

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 59.04
Pitch Diameter - Millimeter: 1455.979
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY