Page 1 of 1778

Next

Compare
22314EMW33W800

COMPARE

22314EMW33W800

Description
22314EMW33W800 SPHERICAL RLR BRG ; 70MM ID 150MM OD 51MM WD

TIMKEN

Part # 22314EMW33W800

BDI # 1317259

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
D60B23H

COMPARE

D60B23H

Description
D60B23H ROLLER CHAIN SPROCKET ; 60-2 CHAIN 23 TEETH 2 ROW HT

MARTIN SPROCKET & GR

Part # D60B23H

BDI # 607945

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 5.508
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.907
Other Features: Duplex Type
Global Part Number GPN: 30670
Pitch Diameter - Millimeter: 139.9
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
1030WA NR 1 HUB RSB NR 0351267

COMPARE

1030WA NR 1 HUB RSB NR 0351267

Description
1030WA NR 1 HUB RSB ; NON-RETURNABLE NR 0351267

FALK

Part # 10018628

BDI # 18104872

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 30.988
Other Features: Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter: 93.675
Coupling Type: Elastomeric Coupling
Torque: 750In-Lbs

Price Inventory : In stock
Loading Price
QTY
22314 E/VA405

COMPARE

22314 E/VA405

Description
22314 E/VA405 SPHR ROLLER BRG ; 70MM BORE 150MM OD 51MM WID SHAFT MOUNT

SKF

Part # 22314 E/VA405

BDI # 1415597

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
2314

COMPARE

2314

Description
2314 SELF ALIGNING BALL BRG ; 70MM IDX150MM ODX51MM WID OPEN

SKF

Part # 2314

BDI # 1420481

Features

Enclosure: Open
Outer Race Width - Millimeter: 51
Other Features: Allowable Misalignment 3 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY