B8018 RSB CHAIN CPLG FLG NO KS
Description
B8018 RSB CHAIN CPLG FLG NO KS ; FLEXIBLE CLOSE-COUPLED
Part # 099154
BDI # 251564
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.24
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
80BS18HT 1 15/16
Description
80BS18HT 1 15/16 ROLLER CHAIN SPROCKET ; 1" P 18T HT 1-15/16" BORE
Part # 80BS18HT 1 15/16
BDI # 624643
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Global Part Number GPN:
35395
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
80BTB18
Description
80BTB18 ROLLER CHAIN SPROCKET ; 1" P 18T BORE FOR 2012 BUSHING
Part # 80BTB18
BDI # 625147
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32231
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
80BTB18H
Description
80BTB18H ROLLER CHAIN SPROCKET ; 1" P 18T HT BORE FOR 2012 BUSHING
Part # 80BTB18H
BDI # 625148
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32232
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed