Page 1 of 89

Next

Compare
PX70 TL 1610

COMPARE

PX70 TL 1610

Description
PX70 TL 1610 COUPLING HUB ; 6.39" OD HUB 1" LTB

DODGE

Part # 010603

BDI # 239711

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.39

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 2200In-Lbs

Price Inventory : In stock
Loading Price
QTY
4535 2-7/8

COMPARE

4535 2-7/8

Description
4535 2.7/8 TAPER LOCK BUSHING ; NON-RETURNABLE

GATES

Part # 78587214

BDI # 1106988

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.375
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 161.925

Bore - Millimeter: 73.025
Bore - Inch: 2.875
Global Part Number GPN: 461588
Bushing Series: 4535

Price Inventory : In stock
Loading Price
QTY
H50BTL30

COMPARE

H50BTL30

Description
H50BTL30 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 30T TAPERLOCK W/HT

TSUBAKI

Part # H50BTL30

BDI # 919624

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 5.979
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 6.321
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 151.87
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
RAPTOR ES10 FULL SPACER ELEMENT

COMPARE

RAPTOR ES10 FULL SPACER ELEMENT

Description
RAPTOR ES10 FULL SPCR ELEM USE #27880009 ; TAPER LOCK TYPE NATURAL RUBBER

DODGE

Part # 017068

BDI # 20494213

Features

Component: Spacer Element
Width - Millimeter: 96.774
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 6.38

Outside Diameter - Millimeter: 162.052
Other Features: Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs
Width - Inch: 3.81

Price Inventory : In stock
Loading Price
QTY
2B60SDS

COMPARE

2B60SDS

Description
2B60SDS V-BELT PULLEY ; 6.35" OD 2 GROOVE SDS BUSHING CAST IRON

POWERDRIVE LLC

Part # 2B60SDS

BDI # 741900

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.35
Outside Diameter - Millimeter: 161.29
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style

Global Part Number GPN: 587917
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SDS
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY