Page 1 of 31

Next

Compare
32022 X

COMPARE

32022 X

Description
32022 X TAPERED ROLLER BRG ; 110MMX170MMX38MM

SKF

Part # 32022 X

BDI # 1415116

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Outside Diameter - Millimeter: 170
Bore - Millimeter: 110

Bore - Inch: 4.331
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32022

Price Inventory : In stock
$ 186.81 / each QTY
31316 J1/QCL7A

COMPARE

31316 J1/QCL7A

Description
31316 J1/QCL7A TAPERED ROLLER BRG ; 80MMX170MMX42.5MM

SKF

Part # 31316 J1/QCL7A

BDI # 1421429

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Outside Diameter - Millimeter: 170
Bore - Millimeter: 80

Bore - Inch: 3.15
Other Features: 1 Single Cone | 1 Single Cup | Modified Internal Design | Pressed Steel Cage
Precision Class: Standard
Basic Number: 31316

Price Inventory : In stock
$ 307.59 / each QTY
NUP 219 ECM/C3

COMPARE

NUP 219 ECM/C3

Description
NUP 219 ECM/C3 CYLINDRICAL RLR BRG ; 95MM BORE 170MM OD 32 WID RBEC 1

SKF

Part # NUP 219 ECM/C3

BDI # 1417694

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455921
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 2,297.55 / each QTY
1 B 64 SDS

COMPARE

1 B 64 SDS

Description
1 B 64 SDS V-BELT SHEAVE ; 1 GROOVES 6-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 1 B 64 SDS

BDI # 613470

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.75
Outside Diameter - Millimeter: 171.45
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2 has No Keyway

Global Part Number GPN: 581338
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SDS
Number of Grooves: 1

Price Inventory : In stock
$ 57.71 / each QTY
8MX-67S-21

COMPARE

8MX-67S-21

Description
8MX-67S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77182067

BDI # 1117467

Features

Pitch Diameter - Inch: 6.717
Flange Outside Diameter - Millimeter: 174.625
Inch - Metric: Metric
Outside Diameter - Inch: 6.654
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter: 170.612
Mounting Method: Bushed

Price Inventory : In stock
$ 209.08 / each QTY