F120B18 MTO SPK QUAD B
Description
F120B18 MTO SPK QUAD B SPROCKET ; 18 TEETH 9.41" OUTSIDE DIA
Part # F120B18 MTO SPK QUAD B
BDI # 21552206
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-4
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Rough Bore
Features
Component:
Sleeve
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
18000In-Lbs
Width - Inch:
4
11S 1 7/8
Description
11S 1 7/8 SLEEVE CPLG FLANGE ; 1.875IN BORE 5.25" HUB DIAMETER FLANGED
Part # 11S 1 7/8
BDI # 614593
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Bore - Millimeter:
150
Length - Millimeter:
38
Other Features:
18 Locking Screws
Length - Inch:
1.496
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.858
Outside Diameter - Millimeter:
225
Bore - Millimeter:
170
Length - Millimeter:
44
Other Features:
16 Locking Screws
Length - Inch:
1.732