H80BTL30
Description
H80BTL30 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 30T TAPERLOCK W/HT
Part # H80BTL30
BDI # 919665
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.114
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
C133E-743
Description
C133E-743 KEYLESS LOCKING ASSEMBLY ; 7.437" X 9.843" SINGLE TAPER DESIGN
Part # C133E-743
BDI # 193188
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.197
Outside Diameter - Millimeter:
259.004
Bore - Millimeter:
188.925
Length - Millimeter:
64.999
Other Features:
15 Locking Screws | Single Taper with Flange
Length - Inch:
2.559