Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.504
Outside Diameter - Millimeter:
266.802
Bore - Millimeter:
203.2
Length - Millimeter:
51.994
Other Features:
Power-Lock
Length - Inch:
2.047
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed
C200E-793
Description
C200E-793 KEYLESS LOCKING ASSEMBLY ; 7.093" X 10.504" SELF-RELEASE
Part # C200E-793
BDI # 194225
Features
Component:
Keyless Locking Assembly
Series:
C200
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.504
Outside Diameter - Millimeter:
266.802
Bore - Millimeter:
201.625
Length - Millimeter:
51.994
Other Features:
30 Locking Screws | Double Taper | Self Releasing | No Self Centering
Length - Inch:
2.047
C200E-800
Description
C200E-800 KEYLESS LOCKING ASSEMBLY ; 8" X 10.504" SELF-RELEASE
Part # C200E-800
BDI # 194226
Features
Component:
Keyless Locking Assembly
Series:
C200
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.504
Outside Diameter - Millimeter:
266.802
Bore - Millimeter:
203.2
Length - Millimeter:
51.994
Other Features:
30 Locking Screws | Double Taper | Self Releasing | No Self Centering
Length - Inch:
2.047
D60CTL42
Description
D60CTL42 ROLLER CHAIN SPROCKET ; 42 TEETH ANSI 60
Part # 81019012
BDI # 20644485
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed