M241510-2
Description
M241510-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE PRECISION 11-1/2"OD
Part # M241510-2
BDI # 1365668
Features
Component:
Cup
Width - Millimeter:
46.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
292.1
Other Features:
Medium Duty
Precision Class:
Standard
Basic Number:
M241510
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
11.342
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.561
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30430
Pitch Diameter - Millimeter:
288.08
Mounting Method:
Bushed
L521949DE-902A7
Description
L521949DE-902A7 TAPERED ROLLER BEARING ; NON-RETURNABLE MULTI-ROW ASSY 4-8 OD
Part # L521949DE-902A7
BDI # 1362909
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Outside Diameter - Millimeter:
292.1
Bore - Millimeter:
107.95
Bore - Inch:
4.25
Precision Class:
Standard
Basic Number:
L521949DE
L521949DE-902A6
Description
L521949DE-902A6 TAPERED ROLLER BEARING ; MULTI-ROW ASSY 4-8 OD
Part # L521949DE-902A6
BDI # 1362908
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Outside Diameter - Millimeter:
292.1
Bore - Millimeter:
107.95
Bore - Inch:
4.25
Precision Class:
Standard
Basic Number:
L521949DE
02EB515EX
Description
COP.02EB515EX CYLINDRICAL ROLLER BEARING ; ENHANCED HEAVY DUTY 5-15/16"
Part # 02EB515EX
BDI # 24531601
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
68.3
Other Features:
Single Row | Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Length Thru Bore - Millimeter:
123.8
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar