140B20 X 2-1/8IN KW 2SS
Description
140B20 X 2-1/8IN KW 2SS SPROCKET
Part # 140B20 X 2-1/8IN KW 2SS
BDI # 24866612
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.1
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Bushed
140B20H
Description
140B20H ROLLER CHAIN SPROCKET ; RS140-1B20T W/HARDENED TOOTH
Part # 140B20H
BDI # 17158705
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.1
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.102
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.1
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Bushed