1045G10/51 SLEEVE
Description
1045G10/51 SLEEVE ; 0744987 13.625IN OUTSIDE DIAMETER STEEL
Part # 10011257
BDI # 18105106
Features
Component:
Sleeve Assembly
Width - Millimeter:
122.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
Width - Inch:
4.84
HH840210-2
Description
HH840210-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE 13-1/4"OD 2-7/8" W
Part # HH840210-2
BDI # 1357744
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
336.55
Other Features:
Heavy Duty
Global Part Number GPN:
649692
Precision Class:
Standard
Basic Number:
HH840210
SET809-900SA
Description
SET809-900SA TAPERED ROLLER BEARING ASSY ; 2-ROW 12-18 OD
Part # SET809-2
BDI # 1373215
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
13.69
Outside Diameter - Millimeter:
347.726
Bore - Millimeter:
254
Bore - Inch:
10
Other Features:
2 Single Cone | 1 Double Cup
Assembly Components:
LM249747NW (2) | LM249710CD (1)
Basic Number:
SET809
Precision Class:
Standard
80A44
Description
80A44 ROLLER CHAIN SPROCKET ; 1" P 44T 1-1/4" MIN PLAIN BORE A PLATE
Part # 80A44
BDI # 624438
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.582
Global Part Number GPN:
31869
Pitch Diameter - Millimeter:
356.05
Mounting Method:
Rough Bore
60SF60
Description
60SF60 ROLLER CHAIN SPROCKET ; 3/4" P 60T BORE FOR SF BUSHING
Part # 60SF60
BDI # 623645
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31072
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed