PX140 PARA-FLEX ELEMENT

COMPARE

PX140 PARA-FLEX ELEMENT

Description
PX140 PARA-FLEX ELEMENT ; 14.13" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011114

BDI # 239580

Features

Component: Element
Width - Millimeter: 100.051
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 14.13

Outside Diameter - Millimeter: 358.902
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs
Width - Inch: 3.939

Price Inventory : In stock
$ 423.36 / each QTY
100 HTL HUB OMEGA 7300850

COMPARE

100 HTL HUB OMEGA 7300850

Description
100 HTL HUB OMEGA 7300850 ; NON-RETURNABLE

REXNORD

Part # 10287475

BDI # 18138454

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.125

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 260.35
Coupling Type: Elastomeric Coupling
Torque: 85050In-Lbs

Price Inventory : Available to order
$ 1,488.12 / each QTY
M249710-2

COMPARE

M249710-2

Description
M249710-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 14-1/8" OD 2-1/8" WD

TIMKEN

Part # M249710-2

BDI # 1365812

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 14.125
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 358.775
Other Features: Medium Duty
Global Part Number GPN: 647629
Precision Class: Standard
Basic Number: M249710

Price Inventory : Available to order
$ 811.51 / each QTY