Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 241

Next

Compare
E80 ELEMENT OMEGA 7300060

COMPARE

E80 ELEMENT OMEGA 7300060

Description
OMEGA E80 ELEMENT

REXNORD

Part # 7300060M

BDI # 18143293

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 16
Outside Diameter - Millimeter: 406.4

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 5
Coupling Type: Elastomeric Coupling
Torque: 39500In-Lbs

Price Inventory : In stock
Loading Price
QTY
7340 BCBM

COMPARE

7340 BCBM

Description
7340 BCBM ANG CONTACT BALL BRG

SKF

Part # 7340 BCBM

BDI # 1260532

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Normal Axial Internal Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY
29260

COMPARE

29260

Description
29260 SPHER RLR THRUST BEARING

SKF

Part # 29260

BDI # 1421176

Features

Height - Millimeter: 73
Bore 1 - Inch: 11.811
Bore 2 - Millimeter: 353
Height - Inch: 2.874
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Request a quotation
Loading Price
QTY
NCF3056VC3

COMPARE

NCF3056VC3

Description
NCF3056VC3

TIMKEN

Part # NCF3056VC3

BDI # 28577547

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
24056 CC/W33

COMPARE

24056 CC/W33

Description
24056 CC/W33 SPHERICAL ROLLER BEARING

SKF

Part # 24056 CC/W33

BDI # 1267655

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY