F8M-168S-21

COMPARE

F8M-168S-21

Description
F8M-168S-21 SYNCHRONOUS PULLEY ; 8MM P 168GROVES

GATES

Part # F8M-168S-21

BDI # 1124181

Features

Pitch Diameter - Inch: 16.843
Inch - Metric: Metric
Outside Diameter - Inch: 16.78
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 427.812
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY