BT4B 328912 E3/C675
Description
BT4B 328912 E3/C675 TAPERED ROLLER BRG
Part # BT4B 328912 E3/C675
BDI # 22782879
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Outside Diameter - Millimeter:
489
Bore - Millimeter:
356
Bore - Inch:
14.016
Precision Class:
Standard
01B1400EX
Description
COP.01B1400EX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 14"
Part # 01B1400EX
BDI # 24714297
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
74.6
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Length Thru Bore - Millimeter:
136
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B1400GR
Description
COP.01B1400GR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 14"
Part # 01B1400GR
BDI # 24714299
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
74.6
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Length Thru Bore - Millimeter:
136
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
18.903
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.268
Other Features:
Duplex Type
Global Part Number GPN:
570886
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
18.903
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.268
Other Features:
Simplex Type
Global Part Number GPN:
569233
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore