20EFG5K 50FT/CARTON
Description
20EFG5K XCTN HYDRAULIC HOSE ; EFG5K SPIRAL WIRE SAE 100R13
Part # 46511287
BDI # 1099571
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 165 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/2INX100FT F AND B MSTR WHT 250PSI
Description
1-1/2X100 FOOD XTREM 250SD WHI ; FOOD AND BEVERAGE HOSE
Part # 31320217
BDI # 18201533
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.07
Outside Diameter - Millimeter:
52.578
Other Features:
1 High Tensile Synthetic Textile with Static Conductive Filament and Resilient Monofilament Helix | Bend Radius 45 Inch
Typical Use:
Transfer of Milk, Juice, Beer, Soft Drinks, Pharmaceuticals
Inside Diameter - Millimeter:
38.1
Color:
White
1-1/2 DURO FLEX AIR AND MP 250PSI 250FT
Description
1-1/2X200 PLANT+ 250 ; AIR AND MULTI-PURPOSE HOSE 200'/REEL
Part # 32000016
BDI # 18201588
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Other Features:
Bend Radius 12 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
38.1
Color:
Red
1-1/2INX20FT STALLION ACID CHEMICAL
Description
1-1/2X20 CHEM XTREME FEP 200SD ; CHEMICAL HOSE NON-RETURNABLE
Part # 46980023
BDI # 1090809
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.05
Outside Diameter - Millimeter:
52.07
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 8 Inch
Typical Use:
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
38.1
Color:
Blue
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
30
Bore - Inch:
1.181
Global Part Number GPN:
461117
Bushing Series:
1310