VF200X300
Description
VF200X300 WATER DISCHARGE HOSE ; 2.09" ODX300' BLUE PVC LAYFLAT
Part # VF200X300
BDI # 21595276
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.09
Outside Diameter - Millimeter:
53.086
Other Features:
80 PSI at 68 Deg F | 240 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
50.8
Color:
Blue
33261-88-300
Description
GBC.33261-88-300 FLANGED BALL BEARING ; 0.75"X2"X0.562" SINGLE ROW
Part # 33261-88-300(GBC)
BDI # 426195
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.27
Other Features:
Unground | 2.125" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
GBC.23216-88-300
Description
GBC.23216-88-300 RADIAL BALL BEARING ; 1"X2"X0.5625" SINGLE ROW
Part # 1641DC(GBC-300-COMPARABLE TO NICE)
BDI # 426131
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270587
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
1-1/2INX300FT FRONTIER RED 200
Description
1-1/2INX300FT FRONTIER RED 200 HOSE ; MULTI-PURPOSE 300FT/RL
Part # 20025834
BDI # 21483386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Red
S8706-88-300
Description
GBC.S8706-88-300 DEEP GROOVE BALL BRG ; 1"X2"X1.179" W/SNAP RING
Part # 7616-DLG(GBC-COMPARABLE TO NICE)
BDI # 426560
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270428
Cage Material:
Steel
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes