E100M ELEMENT OMEGA 7300065M
Description
E100M ELEMENT OMEGA 7300065M ; NON-RETURNABLE
Part # 7300065M
BDI # 18143296
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
20.984
Outside Diameter - Millimeter:
533
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 95
Coupling Type:
Elastomeric Coupling
Torque:
9600Nm
Width - Inch:
0
PHE 1160TGVCOVER
Description
PHE 1160TGVCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 1160TGVCOVER
BDI # 1281913
Features
Component:
Vertical Split Cover
Width - Millimeter:
432
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
20.984
Outside Diameter - Millimeter:
533
Other Features:
Components May or May Not Intermix Among Brands | 120MM To 228MM Bore Range | 1750 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
17.008
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
21
Outside Diameter - Millimeter:
533.4
Bore - Millimeter:
431.8
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
655055
Assembly Components:
L269143 (1) | L269110 (1)
Basic Number:
L269143
Precision Class:
Standard
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
20.38
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
20.956
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
517.65
Mounting Method:
Rough Bore
H120CTL42
Description
H120CTL42 ROLLER CHAIN SPROCKET ; 3535 TAPERLOCK BUSHED W/HT
Part # H120CTL42
BDI # 24345950
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Bushed