Features
Height - Millimeter:
114.3
Bore 1 - Inch:
16
Bore 2 - Millimeter:
409.575
Height - Inch:
4.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Component:
Cup
Width - Millimeter:
44.45
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Outside Diameter - Millimeter:
558.8
Precision Class:
Standard
Width - Inch:
1.75
Basic Number:
234220
Features
Pitch Diameter - Inch:
22.106
Inch - Metric:
Metric
Outside Diameter - Inch:
22
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
561.492
Mounting Method:
Bushed
Belt Width - Millimeter:
37
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
21.491
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.927
Global Part Number GPN:
36359
Pitch Diameter - Millimeter:
545.871
Mounting Method:
Rough Bore
EE234156-90171
Description
EE234156-90171 TAPERED ROLLER BEARING ; DOUBLE ROW ASSEMBLY 18-24 OD
Part # EE234156-90171
BDI # 1354826
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Outside Diameter - Millimeter:
558.8
Bore - Millimeter:
396.875
Other Features:
2 Single Cone | 1 Double Cup | Hole in OD for Locking Pin | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
659504
Assembly Components:
EE234156 (2) | 234221DC (1) | X4S-234156 (1)
Basic Number:
EE234156
Precision Class:
Standard