60BS96 2 3/16
Description
60BS96 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS96 2 3/16
BDI # 623393
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
22.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.36
Other Features:
With 2 Set Screw
Global Part Number GPN:
35587
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Finished Bore
140J40
Description
140J40 ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 40T C-HUB BOTH SIDES
Part # 140J40
BDI # 615639
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31277
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Bushed
140R40
Description
140R40 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 140R40
BDI # 312207
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9930
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
22.922
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
23.36
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.286
Global Part Number GPN:
9557
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Rough Bore