Page 1 of 23

Next

Compare
E20C68

COMPARE

E20C68

Description
E20C68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E20C68

BDI # 608451

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Pitch Diameter - Inch: 27.066
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 27.788
Other Features: Triplex Type
Global Part Number GPN: 570858
Pitch Diameter - Millimeter: 687.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D24C57

COMPARE

D24C57

Description
D24C57 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C57

BDI # 607606

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 27.229
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 28.088
Other Features: Duplex Type
Global Part Number GPN: 570266
Pitch Diameter - Millimeter: 691.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32A42

COMPARE

32A42

Description
32A42 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A42

BDI # 618497

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 26.763
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 27.888
Other Features: Simplex Type
Global Part Number GPN: 571120
Pitch Diameter - Millimeter: 679.78
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P11220M115-M

COMPARE

P11220M115-M

Description
P11220M115-M SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P11220M115-M

BDI # 610033

Features

Pitch Diameter - Inch: 28.072
Inch - Metric: Metric
Outside Diameter - Inch: 27.902
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577472
Pitch Diameter - Millimeter: 713.029
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8 D 270 M

COMPARE

8 D 270 M

Description
8 D 270 M V-BELT SHEAVE ; 8 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 8 D 270 M

BDI # 624234

Features

Inch - Metric: Inch
Outside Diameter - Inch: 27.64
Outside Diameter - Millimeter: 702.056
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 581664
Mounting Method: Bushed
Belt Series: D
Bushing Size: M
Number of Grooves: 8

Price Inventory : Available to order
Loading Price
QTY