Page 1 of 2

Next

Compare
2-1/2IN 692SB FOOD AND BEVERAGE 125PSI

COMPARE

2-1/2IN 692SB FOOD AND BEVERAGE 125PSI

Description
4693 0116 ; 2 1/2IN 125PSI COMMOD HOSE

GATES

Part # 2-1/2IN 692SB FOOD AND BEVERAGE 125PSI

BDI # 18201879

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.85
Outside Diameter - Millimeter: 72.39
Other Features: Synthetic High Tensile Textile With Steel Wire Helix
Typical Use: Industrial

Inside Diameter - Millimeter: 63.5
Color: Tan

Price Inventory : Available to order
Loading Price
QTY
SUC207FG1

COMPARE

SUC207FG1

Description
SUC207FG1 STAINLESS INSERT BEARING ; NON RETURNABLE FOOD GRADE SOLID LUBE

NTN

Part # SUC207FG1

BDI # 25189914

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 20
Other Features: Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease

Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.9
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
2-1/2INX100FT MASTER FLEX 200CL F AND B

COMPARE

2-1/2INX100FT MASTER FLEX 200CL F AND B

Description
2-1/2X100 FOOD PVC 65SD CLEAR ; FOOD AND BEVERAGE HOSE

GATES

Part # 2-1/2INX100FT MASTER FLEX 200CL F AND B

BDI # 18202323

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.92
Outside Diameter - Millimeter: 74.168
Other Features: Clear Rigid Thermoplastic Helix | Bend Radius 8 Inch
Typical Use: Transfer of Bulk Food Product

Inside Diameter - Millimeter: 63.5
Color: Clear

Price Inventory : Available to order
Loading Price
QTY
SUC207-20FG1

COMPARE

SUC207-20FG1

Description
SUC207-20FG1 INSERT BEARING ; NON RETURNABLE

NTN

Part # SUC207-20FG1

BDI # 20393886

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 20
Other Features: Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.9
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
S62072RSFG1

COMPARE

S62072RSFG1

Description
S62072RSFG1 RADIAL BALL BEARING ; 35MM SS SOLID FOOD GRADE SOLID LUBE

NTN

Part # S62072RSFG1

BDI # 21973632

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17
Other Features: Deep Groove | Food Grade Solid Lubricate
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY