P48-5MGT-15
Description
P48-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # P48-5MGT-15
BDI # 1125763
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
2IN BLACK GOLD MEGASHIELD 5000 BOP
Description
32BOP MEGASHIELD 5000XLL ; BLACK GOLD OILFILED HOSE 100FT/REL
Part # 2IN BLACK GOLD MEGASHIELD 5000 BOP
BDI # 22284386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.96
Outside Diameter - Millimeter:
75.184
Other Features:
Bend Radius 25 Inch | Burst Pressure 20000 PSI | Multiple Layers Of High Tensile Steel Wire Reinforcement | With Black Stripe
Typical Use:
Drilling
Inside Diameter - Millimeter:
50.8
Color:
Red
2-1/2INX20FT STALLION ACID CHEMICAL
Description
2-1/2X20 CHEM XTREME FEP 150SD ; CHEMICAL HOSE NON-RETURNABLE
Part # 2-1/2INX20FT STALLION ACID CHEMICAL
BDI # 1100076
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.07
Outside Diameter - Millimeter:
77.978
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 12 Inch
Typical Use:
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
63.5
Color:
Blue
Features
Pitch Diameter - Inch:
3.056
Inch - Metric:
Inch
Outside Diameter - Inch:
3.036
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
77.622
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
2-1/2X100 FUEL MASTER 150SD SMOOTH COVER
Description
2-1/2X100 FUEL 150SD SMOOTH ; PETROLEUM HOSE
Part # 2-1/2X100 FUEL MASTER 150SD SMOOTH COVER
BDI # 18202269
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.05
Outside Diameter - Millimeter:
77.47
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 8 Inch
Typical Use:
Industrial | Oilfield Service Truck
Inside Diameter - Millimeter:
63.5
Color:
Black