Page 1 of 83

Next

Compare
16A96

COMPARE

16A96

Description
16A96 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 16A96

BDI # 615801

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Pitch Diameter - Inch: 30.563
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 31.147
Other Features: Simplex Type
Global Part Number GPN: 569663
Pitch Diameter - Millimeter: 776.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D16C95

COMPARE

D16C95

Description
D16C95 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16C95

BDI # 607510

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 30.245
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 30.828
Other Features: Duplex Type
Global Part Number GPN: 569439
Pitch Diameter - Millimeter: 768.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
F180-14MGT-40-E

COMPARE

F180-14MGT-40-E

Description
F180-14MGT-40-E SYNCHRONOUS PULLEY ; NON-RETURNABLE 180GROVES 14MM P 40MM W

GATES

Part # 77114380

BDI # 1124156

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
16A95

COMPARE

16A95

Description
16A95 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 16A95

BDI # 615800

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Pitch Diameter - Inch: 30.245
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 30.828
Other Features: Simplex Type
Global Part Number GPN: 569797
Pitch Diameter - Millimeter: 768.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E20C76

COMPARE

E20C76

Description
E20C76 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E20C76

BDI # 608452

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Pitch Diameter - Inch: 30.248
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 30.973
Other Features: Triplex Type
Global Part Number GPN: 569896
Pitch Diameter - Millimeter: 768.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY