Page 1 of 20

Next

Compare
28A57

COMPARE

28A57

Description
28A57 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28A57

BDI # 618064

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 31.767
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 32.769
Other Features: Simplex Type
Global Part Number GPN: 571013
Pitch Diameter - Millimeter: 806.89
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D28C57

COMPARE

D28C57

Description
D28C57 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D28C57

BDI # 607635

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Pitch Diameter - Inch: 31.767
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 32.769
Other Features: Duplex Type
Global Part Number GPN: 569045
Pitch Diameter - Millimeter: 806.89
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
28CTB57

COMPARE

28CTB57

Description
28CTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28CTB57

BDI # 618116

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 31.767
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 32.769
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 570411
Pitch Diameter - Millimeter: 806.89
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
28C57

COMPARE

28C57

Description
28C57 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28C57

BDI # 618127

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 31.767
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 32.769
Other Features: Simplex Type
Global Part Number GPN: 570661
Pitch Diameter - Millimeter: 806.89
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NU31/500EMAW102

COMPARE

NU31/500EMAW102

Description
NU31/500EMAW102 CYLINDRICAL ROLLER BRG ; 500MM ID 830MM OD 265MM WD

TIMKEN

Part # NU31/500EMAW102

BDI # 21838158

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.677
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY