Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
31.85
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.189
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
809
Mounting Method:
Rough Bore
32B-2-50A
Description
32B-2-50A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005987
BDI # 18122006
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
31.85
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.189
Pitch Diameter - Millimeter:
809
Mounting Method:
Rough Bore
32B-50A
Description
32B-50A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006069
BDI # 18122097
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
31.85
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.189
Pitch Diameter - Millimeter:
809
Mounting Method:
Rough Bore
32B-3-50A
Description
32B-3-50A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006054
BDI # 18122078
Features
Chain Pitch - Inch:
2
Chain Size:
32B-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
31.85
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.189
Pitch Diameter - Millimeter:
809
Mounting Method:
Rough Bore
01BC600MGRLAB
Description
01BC600MGRLAB CARTRIDGE BEARING ; MEDIUM DUTY 600MM POR
Part # 01BC600MGRLAB
BDI # 24714499
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
33.126
Length Thru Bore - Millimeter:
172
Length Thru Bore - Inch:
6.772
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion